Shop KERR LAKESIDE

Standard Head Socket Cap Screw, PK50

  • Mfr # 43F200KCS
  • Zoro # G622968747

product price: 
$
78.65
/pk of 50, $1.57/ea

Key Features

Socket Head
Material Quality Standards
ASTM A574
System of Measurement
Inch
Tensile Strength
180,000 psi
Minimum Head Height
0.43 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
43F200KCS
Zoro #
G622968747
UPC #
-
Country of Origin
United States
Item
Standard Socket Head Cap Screw
Head Type
Socket
Material Quality Standards
ASTM A574
System of Measurement
Inch
Tensile Strength
180,000 psi
Material
Alloy Steel
Finish
Black Oxide
Type
Socket Head Cap Screw
Temperature - Minimum
-20 Degrees F
Drive Type
Socket
Temperature - Maximum
400 Degrees F
Rockwell Hardness
C39 Minimum
Minimum Yield Strength
162,000 psi
Dimensional Standards
ASME B18.3
Thread Style
Fully Threaded
Sealing Gasket
No
Non-Marring Tip
No
Head Texture
Knurled
Thread Fit
3A
Thread Direction
Right Hand
Color
Black
Material Grade/Class
Grade 8
Thread Type
Fine
Seal Material
None
Shell Material
Alloy Steel
Wire Color
Black
Traction Material
Alloy Steel

Dimensions

Minimum Head Height
0.43 in
Maximum Head Height
0.438 in
Head Height
0.438 in
Head Diameter
0.656 in
Drive Size
3/8 in
Thread Size
7/16"-20
Fastener Length
2 in
Minimum Thread Length
1 3/8 in

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 7/16 In.-20, Minimum Thread Length 1 3/8 in, Fastener Length 2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.