Shop KERSHAW
See all product information
Create Account
KER1670BLKST Black Blur Knife with Serrated Blade
- Mfr # KER1670BLKST
- Zoro # G203993915
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Blade Length
3.4 in
Blade Type
Serrated Blade
Blade Edge
Plain
Blade Finish
Cerakote
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KER1670BLKST
- Zoro #
- G203993915
- UPC #
- 87171167107
- Country of Origin
- China
- Item
- Knife
- Blade Type
- Serrated Blade
- Blade Edge
- Plain
- Blade Finish
- Cerakote
- Color
- Black
- Type
- Assisted
- Style
- Pocketknife
Dimensions
- Blade Length
- 3.4 in
- Blade Thickness
- 0.121 in
Description
Black Blur Knife with Serrated Blade:
SpeedSafe equipped for smooth, one handed opening.
Feature premium 13C26 stainless-steel blade for strength and corrosion resistance.
Anodized aluminum handles are durable and lightweight.
For extra traction and secure grip, the handles are outfitted with Trac-Tec inserts.
The rough Trac-Tec material provides non-slip grip even in wet and slippery conditions.
Blade length: 3-3/8"; closed length: 4-1/2". Ideal for extreme or everyday situations, the Blur series offers power and performance. Includes thumb stud and pocket clip.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.