Shop GENIUS TOOLS
Create Account
1/4in Dr. 3mm Hex Bit Socket 70mmL
- Mfr # 208+2333
- Zoro # G523578649
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2333
- Zoro #
- G523578649
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 1/4 Inch Drive 70mm Length Durable Alloy Steel - 208+2333, Hex Bit Socket This 1/4in drive 3mm hex bit socket is built for consistent fit and dependable torque transfer in precision fastening. With a 70mm (2.76in) overall length, it helps reach recessed fasteners while keeping control and engagement where it matters. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians who need reliable performance over long service life. Size markings are stamped for quick identification and better tool organization. Key Benefits 1/4in drive 3mm hex bit socket supports accurate, repeatable fastening tasks. 70mm (2.76in) overall length improves access to deeper or recessed fasteners. High Speed Steel construction delivers high strength, durability, and corrosion resistance. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for consistent tool quality and performance. Built for daily shop demands, this hex bit socket emphasizes long-term durability, clear size identification, and dependable engagement under load. Its professional-grade construction and ANSI-aligned quality expectations make it a practical addition to any technician's socket and bit setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.