Zoro Homepage

Shuffle Ii Olive Blackwash

  • Mfr # KER8750TOLBW

  • Zoro # G7806138


product price: $30.15
/ea

Key Features

Color
Olive
Finish
Black-oxide BlackWash coating
Blade Thickness
0.106 in
Blade Edge
Plain
Style
Pocket Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KER8750TOLBW
Zoro #
G7806138
UPC #
-
Country of Origin
China

Dimensions

Blade Thickness
0.106 in
Blade Length
2.6 in

Details

Item
Shuffle Ii Olive Blackwash
Color
Olive
Finish
Black-oxide BlackWash coating
Blade Edge
Plain
Style
Pocket Knife
Type
Folder, Multi Function

Description

Shuffle Ii Olive Blackwash

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.