Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 m Tape Measure, 1/2 in Blade

  • Mfr # OTR-15M

  • Zoro # G4762983


product price: $19.19
/ea

Key Features

Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTR-15M
Zoro #
G4762983
UPC #
052837010400
Country of Origin
China

Dimensions

Blade Length
15 m
Blade Width
1/2 in
Case Depth
1 1/2 in
Case Height
12 in
Case Length
7 1/2 in
Blade Length - Metric
15 m

Details

Item
Long Tape Measure
Measurement Type
Metric
Graduation Marks
2 mm
Case Material
ABS Plastic
Blade Material
Fiberglass
Tip Style
Nonmagnetic Single Hook
Case Color
High-Visibility Orange
Standout
Not Rated
Graduation Type
mm
Stud Markings
Yes
Case Type
Open
Graduations
2 mm
Blade Color
White
Lock Type
Nonlocking
Tape Measure Product Grouping
Tape Measure
Blade Coating
PVC
Rewind Type
Manual
Features
Double Throat Rollers, Hook End
System of Measurement
Metric
Zero Point Location
Hook End
Graduation Units
Centimeters, Meters
Specialized Scales
Stud Markings
Blade Type
Single-Sided
Hook Construction
Folding
Blade Return Type
Manual
Orientation
Horizontal
Numeric Marks
Centimeters, Meters, Millimeters
Accuracy
0.05%
Numeric Format
Fractional

Description

Long Tape Measure, Features Double Throat Rollers, Hook End, Case Material ABS Plastic, System of Measurement Metric, Graduation Marks 2 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE Not Applicable, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 7 1/2 in, Lock Type Nonlocking, Graduation Units Centimeters, Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.