Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG1825ALVMAG
Zoro #
G4600574
UPC #
052837027811
Country of Origin
China
Dimensions
Blade Width
1"
Blade Length
25 ft.
Details
Tape Measure Product Grouping
Tape Measure
Graduations
1/32" First 12", 1/16" Thereafter
Standout
8 ft.
Case Type
Closed
Blade Color
High Visibility Yellow
Blade Material
Steel
Stud Markings
Yes
Belt Clip
Yes
Case Material
ABS with Rubber Grip
Graduation Type
In./Ft./Fractional
Lock Type
Automatic
Measurement Type
SAE
Case Color
Black/Chrome/Orange
Item
Magnetic Tip Tape Measure
Blade Coating
Nylon
Rewind Type
Automatic
Features
Lock, Case and Components, Blade, Impact Durability, Push Button Release for Rewind
Tip Style
3-Rivet Hook
Description
Magnetic Tip Tape Measure, Features Lock, Case and Components, Blade, Impact Durability, Push Button Release for Rewind, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black/Chrome/Orange, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color High Visibility Yellow
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.