Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 ft Tape Measure, 1/2 in Blade

  • Mfr # MC-10M-5O

  • Zoro # G4762764


product price: $21.49
/ea

Key Features

Blade Length
50 ft
Measurement Type
Metric/Engineers
Graduation Marks
1/100 ft, 2 mm
Case Material
Stainless Steel
Blade Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-10M-5O
Zoro #
G4762764
UPC #
052837001002
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
50 ft
Blade Width
1/2 in
Blade Length - SAE
50 ft
Blade Length - Metric
15 m
Case Depth
1 1/2 in
Case Height
5 in
Case Length
5 in

Details

Item
Long Tape Measure
Measurement Type
Metric/Engineers
Graduation Marks
1/100 ft, 2 mm
Case Material
Stainless Steel
Blade Material
Fiberglass
Tip Style
Nonmagnetic Double Hook
Case Color
Black
Graduation Type
in/ft/mm/cm/m
Features
Double-Sided, Tether Ready
Tape Measure Product Grouping
Tape Measure
Lock Type
Nonlocking
Blade Coating
Clear
Stud Markings
Yes
Standout
Not Rated
Graduations
1/10, 1/100 ft, 2 mm
Rewind Type
Manual
Blade Color
White, Yellow
Case Type
Closed
Includes
Offset Sheath, Strap
Accuracy
0.05%
Numeric Format
Decimal, Fractional
Blade Type
Double-Sided
Graduation Color
Black, Red
Blade Return Type
Manual
Orientation
Horizontal
System of Measurement
Metric/SAE/Engineers Scale
Hook Construction
Folding
Numeric Marks
Centimeters, Decimals, Feet, Meters, Millimeters
Specialized Scales
Stud Markings
Zero Point Location
Hook End
Graduation Units
Centimeters, Feet, Meters

Description

Long Tape Measure, Features Double-Sided, Tether Ready, Case Material Stainless Steel, System of Measurement Metric/SAE/Engineers Scale, Graduation Marks 1/100 ft, 2 mm, Tip Style Nonmagnetic Double Hook, Zero Point Location Hook End, Blade Length - Metric 15 m, Blade Length - SAE 50 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Case Length 5 in, Lock Type Nonlocking, Graduation Units Centimeters, Feet, Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.