This item is Discontinued.

Keson Fiberglass Tape Refill, 200Ft, Engr/Metric RF-10M-300

Fiberglass Tape Refill, 200Ft, Engr/Metric (Discontinued)

  • Mfr # RF-10M-300
  • Zoro # G4762816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-10M-300
Zoro #
G4762816
UPC #
052837001248
Country of Origin
China

Dimensions

Blade Width
1/2 in
Blade Length - SAE
300 ft

Details

Fits Brand
Keson
Impact Rated
No
For Use With
Keson OTR Series Case
Type
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/10ths/100ths/metric
For Use With Mfr. Model Number
OTR Series Case
Item
Measuring Tape Blade Refill
Product Type
Measuring Tape Blade Refill
System of Measurement
Metric
Zero Point Location
Hook End
Compatible Manufacturer Part Number
OTR Series Case
Blade Material
Fiberglass
Standards
Fiberglass, 1/2 in x 300 Ft, Hook End, Ft/10ths/100ths/metric
Tip Style
Nonmagnetic Single Hook
Numeric Marks
Feet

Description

The Keson RF-10M-300 Fiberglass Tape Refill is an ideal replacement blade for your measuring tape. It is compatible with the Keson OTR Series Case. The hook end fits all standard hooks. It measures 1/2" x 300 ft and features a metric scale on one side and Engr/Metric scales on the other. The Keson RF-10M-300 Fiberglass Tape Refill makes your measurements accurate and easy to read.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.