
1 gal Personal Soaps 4 PK
Mfr # PEARLDROP
Zoro # G704417705
product price: $45.15
/pk 4, $11.29/eaKey Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Application
Hand
Size
1 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PEARLDROP
Zoro #
G704417705
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Jug
Application
Hand
Cleaner Container Type
Bottle
Soap/Lotion Type
Lotion
Description
Lotion pearlescent hand soap is perfumed and made from the finest ingredients. Quickly and easily remove all soils and greases without irritation to even the most delicate hands. Produces dense creamy lather and contains no irritants.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.