Anemometer, Brown, 7,874 fpm

  • Mfr # 0830
  • Zoro # G4000053
product price: 
$
185.99
/ea
Free Shipping & Returns

Key Features

Air Velocity Accuracy
+/-3%
Includes
Certificate of Conformity, Neck Lanyard, Slide on Cover
Manufacturers Warranty Length
5 yr
Data Hold
Yes
Auto Power Off
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0830
Zoro #
G4000053
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Cord Length
2 ft
Manufacturer Warranty Length
5 yr
Battery Size
CR2032

Details

Item
Anemometer
Air Velocity Accuracy
+/-3%
Includes
Certificate of Conformity, Neck Lanyard, Slide on Cover
Data Hold
Yes
Auto Power Off
Yes
Display
Reflective 3-1/2 Digit LCD
Data Logging
No
Resolution
1 fpm
Sensing Method
Rotating Vane and Thermistor
Humidity Sensing
Yes
Power Source
CR2032 Battery
Special Features
Mil-STD-810 shock resistance, Water proof (IP-67 and NEMA-6)
Velocity (MPH)
1.3 to 89.5
Humidity Accuracy
+/-3%
Case Color
Brown
Temp. Accuracy
+/-0.9 Degrees F
Temp. Range
-20 Degrees to 158 Degrees F
Velocity (KPH)
2.2 to 144
Velocity (Knots)
1.2 to 77.8
Vane Material
Bay Blend, Delrin, Stainless Steel,Aluminmum
Battery Life
300 hr
Velocity (FPM)
118 to 7874
Calibration Certificate
CE Certified, RoHS and WEEE compliant, tested to NIST traceable standards
Velocity (MPS)
0.6 to 40
Relative Humidity Range
5 to 95%
Sensor Type
Rotating Vane, Thermistor
Battery Type
CR2032
Humidity Resolution
0.1 %
Barometric Pressure Resolution
0.1 mbar, 0.01 in Hg, 0.01 psi
Includes Batteries
Yes
Bluetooth Enabled
No
Barometric Pressure Display Units
in Hg, mbar, psi
Battery Run Time
300 hr
Display Screen Type
Backlit LCD
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Air Velocity Range
0.6 to 40 mps, 1.2 to 77.8 knots, 1.3 to 89.5 mph, 118 to 7874 fpm, 2.2 to 144 kph
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Properties Measured
Dew Point Temperature, Heat Stress Index, Relative Humidity, Temperature, Wind Chill, Wind Speed
Ambient Temperature Accuracy
+/-0.9 Degrees F
Meter Type
Weather Meter
IP/NEMA Rating
IP67
Includes Case
No
Low Battery Indicator
No
Backlit Screen
Yes
Series
3000
Ambient Temperature Range
-20 Degrees to 158 Degrees F
Barometric Pressure Accuracy
0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
Wi-Fi Compatible
No
Auto Shut-Off
Yes
Air Velocity Display Units
fpm, knots, kph, mph, mps
Humidity Range
5% to 95%
Includes Probes
No
Housing Color
Brown
Environmental Sensor Type
Rotating Vane, Thermistor
Air Velocity Measured - Maximum
7,874 fpm
Ambient Temperature Measurement - Minimum
-20 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Ambient Temperature Measurement - Maximum
158 Degrees F
Humidity Measurement - Maximum
95 %
IP Rating
IP67
Temperature Accuracy
+/-0.9 Degrees F
Air Velocity Measured - Minimum
118 fpm
Humidity Measurement - Minimum
5 %

Description

Anemometer, Environmental Sensor Type Rotating Vane, Thermistor, Air Velocity Range 0.6 to 40 mps, 1.2 to 77.8 knots, 1.3 to 89.5 mph, 118 to 7874 fpm, 2.2 to 144 kph, Series 3000, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type CR2032, Housing Color Brown, Data Logging No, IP/NEMA Rating IP67, Humidity Accuracy +/-3 Percent, Ambient Temperature Accuracy +/-0.9 Degrees F

Restrictions

Hazardous material

Ratings & reviews