Shop KESTREL

Black Globe Monitor with Vane

  • Mfr # 0854LVCORA

  • Zoro # G822965379


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.125 in
Air Velocity Resolution
1 fpm, 0.1 km/h, 0.1 fps, 0.1 mph, 0.1 knot, 0.1 mps
Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
Humidity Measurement - Minimum
10 %
Air Velocity Measured - Maximum
40 mps
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0854LVCORA
Zoro #
G822965379
UPC #
730650001934
Country of Origin
United States

Dimensions

Overall Width
2.125 in
Overall Depth
1.18 in
Overall Height
6.44 in
Battery Size
AA

Details

Air Velocity Resolution
1 fpm, 0.1 km/h, 0.1 fps, 0.1 mph, 0.1 knot, 0.1 mps
Barometric Pressure Accuracy
0.03 psi, 0.07 in Hg, 2.4 mbar
Humidity Measurement - Minimum
10 %
Air Velocity Measured - Maximum
40 mps
Air Velocity Accuracy
3%
Barometric Pressure Resolution
0.1 hPa, 0.1 mbar, 0.01 in Hg, 0.01 psi
Properties Measured
Heat Index, Humidity, Pressure, Temperature, Thermal Work Limit, Wet Bulb Globe Temperature, Wind Direction, Wind Speed
Battery Run Time
400 hr
Data Hold
Yes
Number of Batteries Required
1
Dew Point Accuracy
1.9 Degrees C, 3.4 Degrees F
Standards
MIL-STD-810G
Barometric Pressure Measurement - Minimum
20.67 in Hg
Barometric Pressure Display Units
in Hg, mbar, psi
Data Logging
Yes
Meter Type
Weather Meter
Response Time
1 sec
Item
Black Globe Monitor with Vane
Series
Kestrel 5
Humidity Resolution
0.1 %
NEMA Enclosure Rating
6
Temperature Accuracy
1.4 Degrees C, 2.5 Degrees F
Housing Color
Black
IP Rating
IP67
Bluetooth Enabled
Yes
Includes
Battery, Lanyard, Protective Drawstring Pouch, Waterproof Heat Stress Reference Card
Backlit Screen
Yes
Dew Point Temperature Measurement - Minimum
-58 Degrees F
Barometric Pressure Measurement - Maximum
32.48 in Hg
Ambient Temperature Measurement - Maximum
70 Degrees C
Temperature Resolution
0.1 Degrees C, 0.1 Degrees F
Dew Point Temperature Measurement - Maximum
302 Degrees F
Air Velocity Measured - Minimum
0.6 mps
Ambient Temperature Measurement - Minimum
-29 Degrees C
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Display Screen Type
Backlit LED
Humidity Measurement - Maximum
90 %
Humidity Accuracy
2%

Description

Black Globe Monitor with Vane, Series Kestrel 5, Meter Type Weather Meter, Air Velocity Accuracy 3 Percent, Housing Color Black, Data Logging Yes, Humidity Accuracy 2 Percent, Includes NIST-Traceable Calibration Certificate No NIST-Traceable Calibration Certificate Included, Overall Depth 1.18 in, Overall Height 6.44 in, Overall Width 2.125 in, Dew Point Accuracy 1.9 Degrees C, 3.4 Degrees F, Display Screen Type Backlit LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.