Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 23" Surface Mounted SS Framed Deluxe Illuminated Cabinet

  • Mfr # 171-TL

  • Zoro # G4292811


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Width (In.)
16"
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171-TL
Zoro #
G4292811
UPC #
691964001358
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
23 5/8"
Depth (In.)
8"
Overall Height
23 5/8 in
Overall Width
16 in
Cabinet Body Depth
4.3125
Height (in.)
23.625
Door Size (in.)
16" x 20"
Depth (in.)
8
Width (in.)
16
Overall Depth
8 in
Mirror Depth
1/4 in
Mirror Width
15 1/2 in
Mirror Height
23 1/8 in
Cabinet Depth
4 3/8 in

Details

Item
Medicine Cabinet
Type
Surface Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
2
Mounting Type
Surface Mounted
Number of Doors
1
Includes
(2) Glass Shelves, Integral Light Fixture
Shape
Rectangular
Lamp Type
Not Included
Hinge Style
Full Length Piano Hinge
Bulb Type
Standard
Mirror Style
Bright Annealed Stainless Steel Frame
Door Swing
Left
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Wattage
40 W
ADA Compliant
No
Frame Material
Stainless Steel
Resistance Properties
Rust Resistant
Frame Finish
Bright Annealed
Power Source
Electric Hardwired
Includes Lamps
Yes

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 4 3/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Yes, Lamp Type Not Included, Mirror Depth 1/4 in, Mirror Height 23 1/8 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 8 in, Overall Height 23 5/8 in, Overall Width 16 in, Power Source Electric Hardwired, Product Type Medicine Cabinet, Shape Rectangular, Includes Adjustable Shelves, Mounting Type Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.