16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet

  • Mfr # 1626BV

  • Zoro # G8456799


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
16"
Body Material
26 Gauge White Baked Enamel Steel
Mirror Surface
Glass
Depth (In.)
4 1/4"
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1626BV
Zoro #
G8456799
UPC #
691964001235
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
26"
Depth (In.)
4 1/4"
Overall Width
16 in
Overall Height
26 in
Width (in.)
16
Height (in.)
26
Depth (in.)
4.25
Mirror Width
16 in
Mirror Depth
1/8 in
Mirror Height
25 1/2 in
Cabinet Depth
3 1/2 in
Overall Depth
4 1/4 in

Details

Item
Medicine Cabinet
Body Material
26 Gauge White Baked Enamel Steel
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Shape
Rectangular
Wall Opening
14" x 24" x 3.5"
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Mirror Style
Beveled Edge Mirror
Projection (in.)
3/4"
Shelf Material
1/4" Tempered Glass
ADA Compliant
No
Resistance Properties
Rust Resistant

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 3 1/2 in, Frame Finish Not Applicable, Frame Material Not Applicable, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 25 1/2 in, Mirror Surface Glass, Mirror Width 16 in, Overall Depth 4 1/4 in, Overall Height 26 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Mounting Type Recessed, Resistance Properties Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.