16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet

  • Mfr # 1626

  • Zoro # G3612086


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Recessed
Width (In.)
16"
Body Material
26 Gauge White Baked Enamel Steel
Frame
Stainless Steel
Mirror Surface
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626
Zoro #
G3612086
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
16"
Height (In.)
26"
Depth (In.)
4 1/4"
Overall Width
16 in
Overall Height
26 in
Depth (in.)
4.25
Width (in.)
16
Height (in.)
26
Cabinet Depth
3 1/2 in
Mirror Width
15 1/2 in
Mirror Height
25 1/2 in
Overall Depth
4 1/4 in
Mirror Depth
1/8 in

Details

Item
Medicine Cabinet
Type
Recessed
Body Material
26 Gauge White Baked Enamel Steel
Frame
Stainless Steel
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Recessed
Number of Doors
1
Includes
(3) 1/4 in Adjustable Glass Shelves, Magnetic Door Catch, Mirrored Doors, Piano Hinges
Shape
Rectangular
Wall Opening
14" x 24" x 3.5"
Mirror Style
Bright Annealed Stainless Steel Frame
Resistance Type
Rust Resistant
Shelf Material
1/4" Tempered Glass
Projection (in.)
3/4"
Hinge Style
Full Length Piano Hinge
Resistance Properties
Rust Resistant
Frame Finish
Bright Annealed
Frame Material
Stainless Steel
ADA Compliant
No

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 3 1/2 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 25 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 1/4 in, Overall Height 26 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Adjustable Shelves, Mounting Type Recessed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.