Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ketcham 18" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet 131PE

18" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet (Discontinued)

  • Mfr # 131PE
  • Zoro # G8457018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131PE
Zoro #
G8457018
UPC #
691964000863
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
36"
Depth (In.)
3 5/16"
Height (in.)
36
Depth (in.)
3.3125
Width (in.)
18

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Mounting Type
Flush Mount
Number of Doors
1
Wall Opening
17" x 34.5" x 3.125"
Projection (in.)
1/4"
Mirror Style
Polished Edge Mirror
Shelf Material
1/4" Tempered Glass
Resistance Type
Rust Resistant
Hinge Style
European style cabinet hinges
Product Type
Euroline Cabinet,Rcssd,Polshd,18"Wx36"H

Description

Euroline Cabinet,Rcssd,Polshd,18 In.Wx36 In.H, Width (In.) 18 in, Height (In.) 36 in, Depth (In.) 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.