Zoro Homepage

18" x 36" Euroline Flush Mounted SS Framed Medicine Cabinet

  • Mfr # 131

  • Zoro # G8457051


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
36"
Depth (In.)
3 5/16"
Number of Shelves
4
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131
Zoro #
G8457051
UPC #
691964000795
Country of Origin
China

Dimensions

Width (In.)
18"
Height (In.)
36"
Depth (In.)
3 5/16"
Depth (in.)
3.3125
Width (in.)
18
Height (in.)
36

Details

Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
4
Mounting Type
Flush Mount
Number of Doors
1
Wall Opening
17" x 34.5" x 3.125"
Hinge Style
European style cabinet hinges
Resistance Type
Rust Resistant
Projection (in.)
1/4"
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Product Type
Euroline Cabinet,Recessed,18" W x 36" H

Description

Euroline Cabinet,Recessed,18 In. W x 36 In. H, Width (In.) 18 in, Height (In.) 36 in, Depth (In.) 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.