18 x 36" Euroline II Surface Mounted Polished Edge Medicine Cabinet

  • Mfr # 131PE-MI-SM

  • Zoro # G7576620


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Depth
3 1/4"
Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Width (In.)
18"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131PE-MI-SM
Zoro #
G7576620
UPC #
691964000887
Country of Origin
China

Dimensions

Depth
3 1/4"
Height (In.)
36"
Width (In.)
18"
Manufacturers Warranty Length
1 Year
Width (in.)
18
Depth (in.)
3.25
Height (in.)
36

Details

Body Material
20 Gauge White Baked Enamel Steel
Mounting Type
Surface Mount
Item
Medicine Cabinet
Number of Shelves
4
Number of Doors
1
Wall Opening
15" x 20 1/2" x 2 1/8"
Hinge Style
European style cabinet hinges
Mirror Style
Polished Edge Mirror
Shelf Material
1/4" Tempered Glass
Mirrored Interior?
Yes
Resistance Type
Rust Resistant

Description

Polished Edge Ferrari Style Hinges Bvld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.