Zoro Homepage

24" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet

  • Mfr # 184-SM

  • Zoro # G4292827


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Type
Surfaced Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Depth (In.)
4 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184-SM
Zoro #
G4292827
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
24"
Height (In.)
24"
Depth (In.)
4 1/4"
Overall Width
24 in
Overall Height
24 in
Depth (in.)
4.25
Width (in.)
24
Height (in.)
24
Overall Depth
4 1/4 in
Mirror Height
23 1/2 in
Mirror Depth
1/4 in
Mirror Width
23 1/2 in
Cabinet Depth
4 in

Details

Item
Medicine Cabinet
Type
Surfaced Mount
Body Material
20 Gauge White Baked Enamel Steel
Frame
Stainless Steel Frame
Mirror Surface
Glass
Number of Shelves
3
Mounting Type
Surface Mount
Number of Doors
1
Includes
3 Glass Shelves
Shape
Square
Features
Full Length Piano Hinges, Tempered Glass Shelves
Resistance Type
Rust Resistant
Hinge Style
Full Length Piano Hinge
Mirror Style
Bright Annealed Stainless Steel Frame
Shelf Material
1/4" Tempered Glass
Frame Finish
Bright Annealed
Frame Material
Stainless Steel
Resistance Properties
Rust Resistant
ADA Compliant
No

Description

Medicine Cabinet, ADA Compliant Not ADA Compliant, Cabinet Depth 4 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 23 1/2 in, Mirror Surface Glass, Mirror Width 23 1/2 in, Overall Depth 4 1/4 in, Overall Height 24 in, Overall Width 24 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Square, Features Full Length Piano Hinges, Tempered Glass Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.