24" x 24" Surface Mounted Stainless Steel Trim Dual Door Cabinet
Mfr # DD-2424
Zoro # G8457377
product price: $297.05
/ea
Free Shipping & Returns
Key Features
Body Material
20 Gauge White Baked Enamel Steel
Height (In.)
24"
Depth (In.)
5"
Number of Shelves
2
Mounting Type
Surface Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD-2424
Zoro #
G8457377
UPC #
691964002881
Country of Origin
China
Dimensions
Width (In.)
24"
Height (In.)
24"
Depth (In.)
5"
Depth (in.)
5
Height (in.)
24
Width (in.)
24
Details
Item
Medicine Cabinet
Body Material
20 Gauge White Baked Enamel Steel
Number of Shelves
2
Mounting Type
Surface Mounted
Number of Doors
2
Wall Opening
23 1/2" x 29 1/4" x 3 1/8"
Mirror Style
Bright Annealed Stainless Steel Trim
Shelf Material
White Baked Enamel Steel
Hinge Style
Soft Close Gravity Hinges
Resistance Type
Rust Resistant
Product Type
Cabinet,Dual Door,Stnlss Steel,24"Wx24"H
Description
Cabinet,Dual Door,Stnlss Steel,24 In.Wx24 In.H, Width (In.) 24 in, Height (In.) 24 in, Depth (In.) 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.