Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7794
Zoro #
G604836934
UPC #
611247377949
Country of Origin
China
Dimensions
Overall Height
12 3/8 in
Overall Width
10 1/4 in
Overall Depth
12 1/8 in
Details
Item
Coffee Brewer
Color
Black
Voltage
120V AC
Plumbing Required
No
Plug Type
5-15
Weight
10 lb
Maximum Brewing Capacity
96 oz
Power Source
Electric
Wattage
1,400 W
Auto Shut-Off
Yes
Description
Coffee Brewer, Maximum Brewing Capacity 96 oz, Overall Height 12 3/8 in, Overall Width 10 1/4 in, Overall Depth 12 1/8 in, Voltage 120V AC, Wattage 1,400 W, Color Black, Auto Shut-Off Yes, Plug Type 5-15, Plumbing Required No, Power Source Electric, Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.