This item is Discontinued.

Keurig KEURIG 5000197492 Single Serve Coffee Maker, 75 oz Capacity, 110 W, Silver 5000359833

KEURIG 5000197492 Single Serve Coffee Maker, 75 oz Capacity, 110 W, Silver (Discontinued)

  • Mfr # 5000359833
  • Zoro # G804378104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000359833
Zoro #
G804378104
UPC #
611247369425
Country of Origin
China

Description

The newest Keurig® single serve coffee maker, the Keurig® K-Elite™ brewer blends a premium finish and programmable features to deliver both modern design and the ultimate in beverage customization. With a striking brushed finish and metal details, it's a stylish addition to any kitchen. The Keurig® K-Elite™ coffee maker features strong brew for when you want to brew a bolder cup of coffee and an Iced button to brew hot over ice for a refreshing, full-flavored iced coffee. It features five brew sizes, so you can brew 4, 6, 8, 10 or 12oz of your favorite coffee, tea, hot cocoa or iced beverage at the touch of a button. Choose from hundreds of delicious varieties of K-cup® pods or brew your own ground coffee using the Universal My K-cup® reusable coffee filter (sold separately). In addition to a host of programmable features like auto on and temperature control, the Keurig® K-Elite™ coffee maker provides hot water on demand for instant soups and oatmeal and the large 75 oz removable water reservoir lets you brew 8 cups between refills. Includes a bonus 6-count K-cup® pod variety pack, one water filter handle and one water filter to help ensure your beverages taste their absolute best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.