Zoro Homepage

Badge Holder, 3 3/4" Overall H

  • Mfr # 0KB12-0A42

  • Zoro # G715191359


product price: $18.19
/ea

Key Features

Overall Depth
1/2 in
Lanyard Material
Nylon
Retractable Cord Extended Length
24 in
Lanyard Strap Width
1/4 in
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0KB12-0A42
Zoro #
G715191359
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1/2 in
Retractable Cord Extended Length
24 in
Lanyard Strap Width
1/4 in
Overall Height
3 3/4 in
Badge Pouch Width
1/2 in
Lanyard Strap Length
18 in
Badge Pouch Height
2 in
Overall Width
1 3/8 in

Details

Item
Badge Holder
Lanyard Material
Nylon
Legend
No Legend
Retractability
Retractable
Badge Attachment
Split Key Ring, Strap
Features
Breakaway Lanyard
Background Color
Black
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Retractor Force
4 ozf

Description

Badge Holder, Legend No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.