Badge Holder, 4 3/4" Overall H
- Mfr # 0AC5-00D4-H
- Zoro # G110952890
product price:Â
$
10.15
/ea
Key Features
Type
Retractable Badge Holder
Color
Blue
For Use With
Keys and ID Badges
Capacity
Up to 5 Keys and ID badges or 4 oz
Cord Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0AC5-00D4-H
- Zoro #
- G110952890
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- Blue
- For Use With
- Keys and ID Badges
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Cord Color
- Black
- End Fitting
- Split Ring and Super Strap
- Attachment Type
- Breakaway Lanyard
- Cord Type
- 24" Tri-Strand Braided Nylon
- Retractability
- Retractable
- Badge Attachment
- Split Key Ring, Strap
- Legend
- No Legend
- Badge Orientation
- Horizontal, Vertical
- Product Type
- Badge Holder
- Background Color
- Black
- Lanyard Material
- Nylon
- Item
- Badge Holder
- Retractor Force
- 4 ozf
- Features
- Breakaway Lanyard
Dimensions
- Fits Chest Size
- Breakaway Lanyard
- Lanyard Strap Width
- 3/8 in
- Overall Width
- 1 1/4 in
- Overall Depth
- 1/2 in
- Badge Pouch Height
- 2 in
- Badge Pouch Width
- 1/2 in
- Retractable Cord Extended Length
- 24 in
- Lanyard Strap Length
- 18 in
- Overall Height
- 4 3/4 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.