Shop KEY-BAK
See all product information
Create Account
Badge Holder, 4 in H, 1 3/8 in W, Pink
- Mfr # 0KB13-5D324
- Zoro # G123744390
product price:Â
$
10.99
/ea
Key Features
Overall Depth
1/2 in
Badge Attachment
Split Key Ring, Strap
Retractable Cord Extended Length
24 in
Overall Width
1 3/8 in
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0KB13-5D324
- Zoro #
- G123744390
- UPC #
- 088056922811
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1/2 in
- Retractable Cord Extended Length
- 24 in
- Overall Width
- 1 3/8 in
- Overall Height
- 4 in
Details
- Item
- Badge Holder
- Badge Attachment
- Split Key Ring, Strap
- Legend
- No Legend
- Background Color
- Pink
- Retractability
- Retractable
- Product Type
- Badge Holder
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.