Badge Holder, 4 in H, 1 3/8 in W, Black
- Mfr # 0KB13-0B304
- Zoro # G323744602
product price:Â
$
10.99
/ea
Key Features
Overall Width
1 3/8 in
Badge Attachment
Split Key Ring, Strap
Product Type
Badge Holder
Background Color
Black
Retractability
Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0KB13-0B304
- Zoro #
- G323744602
- UPC #
- 088056922866
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 3/8 in
- Retractable Cord Extended Length
- 24 in
- Overall Height
- 4 in
- Overall Depth
- 1/2 in
Details
- Item
- Badge Holder
- Badge Attachment
- Split Key Ring, Strap
- Product Type
- Badge Holder
- Background Color
- Black
- Retractability
- Retractable
- Legend
- No Legend
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.