Badge Holder, 4 3/4" Overall H
- Mfr # 0026-0164-H
- Zoro # G310952881
product price:Â
$
7.95
/ea
Key Features
Type
Retractable Badge Holder
Color
White
For Use With
Keys and ID Badges
Cord Color
Black
Attachment Type
Swivel Clip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0026-0164-H
- Zoro #
- G310952881
- UPC #
- -
- Country of Origin
- United States
- Type
- Retractable Badge Holder
- Color
- White
- For Use With
- Keys and ID Badges
- Cord Color
- Black
- Attachment Type
- Swivel Clip
- End Fitting
- Split Ring and Super Strap
- Capacity
- Up to 5 Keys and ID badges or 4 oz
- Cord Type
- 24" Tri-Strand Braided Nylon
- Product Type
- Badge Holder
- Badge Attachment
- Split Key Ring, Strap
- Retractor Force
- 4 ozf
- Background Color
- White
- Legend
- No Legend
- Badge Orientation
- Horizontal, Vertical
- Retractability
- Retractable
- Item
- Badge Holder
- Features
- Swivel Clip
Dimensions
- Overall Height
- 4 3/4 in
- Overall Width
- 1 1/4 in
- Badge Pouch Height
- 2 in
- Fits Chest Size
- Swivel Clip
- Badge Pouch Width
- 1/2 in
- Overall Depth
- 1/2 in
- Retractable Cord Extended Length
- 24 in
Description
Badge Holder, Legend No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.