Shop KEY-BAK
See all product information
Create Account
Key Commander Gear Tether, Black, 36 in. Black Cord
- Mfr # 0KC1-0A04
- Zoro # G416100414
product price:Â
$
43.55
/ea
Key Features
Material
Polycarbonate
Includes
Split Ring and Universal Cable End Fittings
For Use With
Key and Small Tools
Attachment Type
Integrated Carabiner
Capacity
Up to 8 Ounce Retraction Force
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0KC1-0A04
- Zoro #
- G416100414
- UPC #
- -
- Country of Origin
- United States
- Item
- Retractable Keychain
- Material
- Polycarbonate
- Color
- Black
- Includes
- Split Ring and Universal Cable End Fittings
- For Use With
- Key and Small Tools
- Attachment Type
- Integrated Carabiner
- Capacity
- Up to 8 Ounce Retraction Force
- End Fitting
- Detachable Key Ring and Detachable Cable Thether
Description
Upgrade your everyday carry with the Key Commander Every Day Carry Retractable Keychain. With its dual detachable end fittings and durable construction, this keychain offers the perfect blend of convenience, versatility, and style. Order now and experience the ultimate in everyday carry efficiency!
- Manufactured in America
- Includes both a key ring and a universal cable end fitting, allowing you to manage a variety of everyday carry items with ease.
- Everday Carry Style and Versatitlity
- Durable black cord made with DupontTM Kevlar® sheathed in a braided polyester jacket, providing a smooth and reliable operation every time
- Built-in Bottle Opener: Conveniently includes a bottle opener, perfect for opening beverages on the go.
- Built-in Bottle Opener: Conveniently includes a bottle opener, perfect for opening beverages on the go.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.