KEYBAK Super 48 Self Retracting Reel - 36 in. DuPont Kevlar Cord, Belt Clip

  • Mfr # 0S48-703

  • Zoro # G111474032


product price:  $16.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0S48-703
Zoro #
G111474032
UPC #
-
Country of Origin
United States

Description

KEY-BAK ECO-REELS produce 90% less waste than disposable reels, keychains, and tethersHeavy Duty aramid fiber cord with an 80 lb. minimum breaking strength. 2-1/4 in. diameter black, lightweight, shatter resistant polycarbonate case. Patented ball-joint lock prevents snagging and allows for overloading. Belt clip options fits belts up to 1.8 in. and locks with the included pin. Leather Loop options fit up to 2.25 in. duty belts common in law enforcement. Oversized 1.5 in. black split-ring. Heavy Duty retraction force holds up to 8 oz. and has a 48 in. reach. Standard Duty retraction force holds up to 13 oz. and has a 36 in. reach. Xtreme Duty retraction force holds up to 20 oz. and has a 28 in. reach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.