Shop KEYENCE
Create Account
Encoder
- Mfr # OP-87904
- Zoro # G523561597
product price:Â
$
208.99
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
- OP-87904
- Zoro #
- G523561597
- UPC #
- -
- Country of Origin
- Japan
Description
This is a Fanuc-compatible servo motor encoder feedback cable designed for industrial CNC and automation systems. It ensures reliable signal transmission between the encoder and controller for precise motion control in servo applications. Specifications: -Model: OP-87904 -Type: Encoder feedback cable -Application: Servo motor signal transmission (Fanuc systems) -Cable Length: Typically 1 m - 30 m (variant dependent) -Construction: Shielded industrial-grade cable -Shielding: EMI/RFI protected for noise reduction -Connector Type: Circular to rectangular industrial connectors -Function: Encoder feedback signal transmission -Compatibility: Fanuc servo motors and CNC controllers -Operating Environment: Industrial (oil, vibration, mechanical stress resistant) -Installation Type: Plug-and-play connector system -Durability: High-flex / drag-chain suitable (variant dependent) -Temperature Range: Industrial grade (typically -20 deg C to +80 deg C)
Restrictions
This item has been restricted from sale in the following states:
CA