Shop KEYENCE
Create Account
Industrial Automation Component
- Mfr # IL-300
- Zoro # G823561778
product price:
$
920.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IL-300
- Zoro #
- G823561778
- UPC #
- -
- Country of Origin
- Japan
Description
The IL-300 is a KEYENCE CMOS multi-function analog laser sensor designed for high-precision distance measurement and positioning in industrial automation systems. It delivers stable, high-speed analog output with excellent repeatability for accurate detection applications. Specifications: -Model: IL-300 -Series: KEYENCE IL Series -Type: CMOS Multi-Function Analog Laser Sensor -Reference Distance: 300 mm -Measurement Range: 160 - 450 mm -Light Source: Red semiconductor laser (655 nm) -Laser Class: Class 2 -Output Power: 560 μW -Spot Diameter: Approx. Ø0.5 mm -Linearity: ±0.25% of F.S. -Repeatability: 30 μm -Sampling Rate: 0.33 / 1 / 2 / 5 ms (selectable) -Protection Class: IP67 -Operating Temperature: -10 deg C to +50 deg C -Relative Humidity: 35% - 85% RH -Vibration Resistance: 10-55 Hz (1.5 mm double amplitude) -Material: PBT housing, SUS304 metal parts, glass lens -Cable: PVC jacket
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.