Zoro Homepage

Body File, American, 10 In. L, PK10

  • Mfr # 77291

  • Zoro # G7607914


product price: $33.89
/pk 10, $3.39/ea

Key Features

Thickness
1/8 in
Pattern
American
Application
Removing Filler
Recommended Handle
Body file holder designed for flat files
Finish
50 chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77291
Zoro #
G7607914
UPC #
746340046253
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Thickness
1/8 in
Width
1 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in
Overall Length
10 in
Overall Width
1 in

Description

Machinists File, Product Type Body File, Overall Length 10 in, Overall Width 1 in, Abrasive Material Not Applicable, Cut Pattern American, Handle Length 10 in, Includes Handle No, Includes Tang No, Length without Tang Not Applicable, Profile Shape Flat, Sold As Pack, Thickness 1/8 in, Tooth Style Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.