Zoro Homepage

Body File, American, Rectangular, 6 In. L

  • Mfr # 77346

  • Zoro # G8989233


product price: $39.29
/ea

Key Features

Thickness
1/8 in
Pattern
American
Application
Removing Filler
Edges
Square Cut
Handle Design
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77346
Zoro #
G8989233
UPC #
746340046598
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 in
Thickness
1/8 in
Width
1 in
Handle Length
6 in
File Width
1 5/16 in
File Length without Tang
14 1/8 in
Overall Length
14 1/8 in
Overall Width
1 5/16 in
Length without Tang
14 1/8 in

Details

Item
Machinists File
Profile Shape
Flat
Cut Type
Coarse
Pattern
American
Application
Removing Filler
Edges
Square Cut
Handle Design
None
Finish
50 chrome vanadium steel
Teeth per Inch
6
Recommended Handle
Adjustable body file holder
Number of Pieces
1
Features
Can be Used to File Flat, Concave or Convex Surfaces, Teeth on Both Sides Extends Life of Tool
For Finish Type
Coarse
Rigidity
Rigid
File Style
American Pattern File
File Type
Machinists File
Includes Handle
No
File Body Finish
Natural
Material Applications
Metal
Insulated
No
Number of Cut Edges
4
Shape
Rectangular
Product Type
Body File
Abrasive Grade
Coarse
Includes Tang
No
Cut Pattern
American

Description

Machinists File, Product Type Body File, Overall Length 14 1/8 in, Overall Width 1 5/16 in, Abrasive Material Not Applicable, Abrasive Grade Coarse, Cut Pattern American, Handle Length 6 in, Includes Handle No, Includes Tang No, Length without Tang 14 1/8 in, Profile Shape Flat, Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.