Mini Grease Gun, Push Handle, 3 oz.
Mfr # 77614
Zoro # G7449942
product price: $18.89
/eaKey Features
Grease Gun Loading Method
Bulk
Grease Gun Handle Style
Push
Strokes Per Oz.
50.0
Bulk Capacity
3 oz
Application
Impact Wrenches with Grease Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77614
Zoro #
G7449942
UPC #
746340776143
Country of Origin
Taiwan, Province of China
Details
Item
Manual Grease Gun
Grease Gun Loading Method
Bulk
Grease Gun Handle Style
Push
Strokes Per Oz.
50.0
Bulk Capacity
3 oz
Application
Impact Wrenches with Grease Fitting
Tube Material
Metal
Features
One Hand Operation
Tether Capable
Tether Capable
Volume Per Stroke
0.02 oz.
Tube Color
Silver
Includes
Needle Nose Nozzle
For Use With
Impact Wrenches with Grease Fitting
Strokes per Oz.
50
Volume per Stroke
1 oz
Tether Style
Standard Tool (Accessory Needed for Tethering)
Product Type
Mini Manual Grease Gun
Loading Method
Filler Pump
Handle Style
Push-Action
Barrel Material
Metal
Barrel Color
Silver
Strokes per Oz
50
Hose Type
Rigid
Tether Capabilities
Standard Tool (Accessory Needed for Tethering)
Description
Manual Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Push, Strokes per Oz. 50, Cartridge Capacity Not Applicable, Bulk Capacity 3 oz, Silver, Tube Material Metal, Tether Style Standard Tool (Accessory Needed for Tethering), 1 oz, For Use With Impact Wrenches with Grease Fitting, Application Impact Wrenches with Grease Fitting, Features One Hand Operation, Includes Needle Nose Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.