Mobile Masker with Cutter, W 20 In
Mfr # 78004
Zoro # G6563322
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Mobile
Width
20 in
Color
Silver
Holds
18 in dia Roll of Masking Paper
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78004
Zoro #
G6563322
UPC #
746340780041
Country of Origin
United States
Dimensions
Width
20 in
Wheel Diameter
6 in
Maximum Roll Width
18 in
Overall Width
20 in
Details
Item
Masker with Cutter
Mounting Type
Mobile
Color
Silver
Holds
18 in dia Roll of Masking Paper
Material
Steel
For Use With
Paper
Product Type
Masking Dispenser with Cutter
Number of Wheels
2
Capacity
(2) 18 in Rolls
Includes Wheels
Yes
Lockable Wheels
No
Mount Type
Mobile
Includes
Paint Gun Rod
For Material Type
Paper
Includes Cutter
Yes
Number of Cutters
2
Roll Orientation
Horizontal
Description
Masker with Cutter, Product Type Masking Dispenser with Cutter, For Material Type Paper, Mount Type Mobile, Roll Orientation Horizontal, Maximum Roll Width 18 in, Includes Cutter Yes, Number of Wheels 2, Lockable Wheels No, Wheel Diameter 6 in, Capacity (2) 18 in Rolls, Includes Paint Gun Rod, Includes Wheels Yes, Material Steel, Number of Cutters 2, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.