Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slapping File, American, 6 In. L

  • Mfr # 77506

  • Zoro # G8699065


product price: $31.39
/ea

Key Features

Thickness
1/4 in
Pattern
American
Application
For Automobile Bodies when Blending Solder with Sheet Metal
Width
2 in
Finish
Fully heat treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77506
Zoro #
G8699065
UPC #
746340775061
Country of Origin
China

Dimensions

Length
6 in
Thickness
1/4 in
Width
2 in
Handle Length
6 in
File Length without Tang
13 in
File Width
2 in
Overall Length
13 in
Overall Width
2 in

Details

Item
Machinists File
Profile Shape
Rectangle
Cut Type
Bastard
Pattern
American
Application
For Automobile Bodies when Blending Solder with Sheet Metal
Finish
Fully heat treated
Edges
Square Cut
Recommended Handle
No handle needed
Handle Design
Formed handle shaped for easy hand use
Number of Pieces
1
Features
Formed Files for Panel Shrinking and Metal Removal, Fully Heat Treated, Shaped for Easy Hand Use
Insulated
Yes
File Style
American Pattern File
File Type
Machinists File
For Finish Type
Coarse
Material Applications
Metal
Number of Cut Edges
4
Includes Handle
Yes
File Coarseness
Bastard Cut
Rigidity
Rigid
Shape
Rectangular
Compatible Material
Metal
Cut Pattern
American
Abrasive Grade
Coarse
Tool Application
Metal Removal, Panel Shrinking
Product Type
Slapping File
Includes Tang
No

Description

Machinists File, Product Type Slapping File, Overall Length 13 in, Overall Width 2 in, Abrasive Material Not Applicable, Abrasive Grade Coarse, Compatible Material Metal, Cut Pattern American, Handle Length 6 in, Includes Handle Yes, Includes Tang No, Length without Tang Not Applicable, Profile Shape Rectangle, Thickness 1/4 in, Tool Application Metal Removal, Panel Shrinking, Tooth Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.