
Key Locking Insert, 4 Keys Keys, 3/8"-24 Ext Thrd Sz
Mfr # 74068
Zoro # G7568178
product price: $15.99
/eaKey Features
Number of Locking Keys
4 Keys
External Thread Size
3/8"-24
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74068
Zoro #
G7568178
UPC #
-
Country of Origin
Hungary
Dimensions
External Thread Size
3/8"-24
Details
Item
Key Locking Insert
Number of Locking Keys
4 Keys
Thread Type
UNF
Description
Key Locking Insert,Unf 3/8 -24 xh/Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.