Shop LOKSERT
See all product information
Create Account
Key Locking Insert, 4 Keys Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Stainless Steel, 5 PK
- Mfr # MS51830-201 PKG5
- Zoro # G6440266
product price:Â
$
22.19
/pk of 5, $4.44/ea
Key Features
Internal Thread Size
#10-32
Material
Stainless Steel
Number of Locking Keys
4 Keys
External Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51830-201 PKG5
- Zoro #
- G6440266
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- #10-32
- External Thread Size
- 5/16"-18
Details
- Item
- Key Locking Insert
- Material
- Stainless Steel
- Number of Locking Keys
- 4 Keys
Description
Key-Locking Thread Ins,10-32x5/16-18, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.