Shop All Keyed Shafts
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 1-1/2 In, 12 In L, 304 SS (Discontinued)
Mfr # 1 1/2 GKS-304-12
Zoro # G6770443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 1/2 in
- Keyway 3/8 in x 3/16 in
- Material 304 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Diameter Tolerance -0.001/-0.003 in
Product Information
- Brand Keyshaft
- MFR # 1 1/2 GKS-304-12
- Zoro # G6770443
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 1/2 in |
Length | 12 in |
Diameter Tolerance | -0.001/-0.003 in |
Keyway Depth | 1.289 in |
Keyway Width | 0.188 in |
Details
Description
Keyed Shaft, Material 304 Stainless Steel, Diameter 1 1/2 in, Diameter Tolerance -0.001/-0.003 in, Keyway Depth 1.289 in, Keyway Width 0.188 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.