This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1-1/2 In, 36 In L, 316 SS 1 1/2 GKS-316-36

Keyed Shaft, Dia. 1-1/2 In, 36 In L, 316 SS (Discontinued)

  • Mfr # 1 1/2 GKS-316-36
  • Zoro # G6428974
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 1/2 GKS-316-36
Zoro #
G6428974
UPC #
094720560098
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Length
36 in
Keyway Width
0.375 in
Diameter Tolerance
-0.001/-0.003 in
Keyway Depth
1.289 in
Overall Length
36 in

Details

Keyway
3/8 in x 3/16 in
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material 316 Stainless Steel, Diameter 1 1/2 in, Diameter Tolerance -0.001/-0.003 in, Keyway Depth 1.289 in, Keyway Width 0.375 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.