This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1-1/8 In, 3 In L, CS 1 1/8 GKS-1045-3

Keyed Shaft, Dia. 1-1/8 In, 3 In L, CS (Discontinued)

  • Mfr # 1 1/8 GKS-1045-3
  • Zoro # G1863578
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 1/8 GKS-1045-3
Zoro #
G1863578
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/8 in
Length
3 in
Diameter Tolerance
-0.0005/-0.0025 in
Keyway Width
0.25 in
Keyway Depth
0.986 in
Overall Length
3 in

Details

Keyway
1/4 in x 1/8 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 1 1/8 in, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 0.986 in, Keyway Width 0.25 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.