This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1-3/16 In, 24 In L, CS 1 3/16 GKS-1045-24

Keyed Shaft, Dia. 1-3/16 In, 24 In L, CS (Discontinued)

  • Mfr # 1 3/16 GKS-1045-24
  • Zoro # G5205803
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 3/16 GKS-1045-24
Zoro #
G5205803
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/16 in
Diameter Tolerance
+0.000/-0.001 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Overall Length
24 in
Keyway Length
24 in

Details

Keyway
1/4 in x 1/8 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 1 3/16 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.001 in, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 24 in, Keyway Width 1/4 in, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.