Shop All Keyed Shafts
Keyshaft
Keyed Shaft, Dia. 1-5/8 In, 12 In L, CS
Mfr # 1 5/8 GKS-1045-12
Zoro # G7030782
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Keyway 3/8 in x 3/16 in
- Length 12 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973
Product Information
- Brand Keyshaft
- MFR # 1 5/8 GKS-1045-12
- Zoro # G7030782
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Length | 12 in |
Diameter Tolerance | +0.000/-0.0015 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Keyway Length | 12 in |
Overall Length | 12 in |
Details
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 1 5/8 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance +0.000/-0.0015 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 12 in, Keyway Width 3/8 in, Material Hardness 170, Standards ANSI B17.1-1967, ASTM A-108, ASTM-A29, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Static Discharge Hand Crank (SDH-100-1)
- NSK NSK-6201V, 6200 Series Single Row Deep Groove Ball Bearing, 6201V (6201V)
- CARLIN 60200Frs 602Fr Gas Burner (60200FRS)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 72 In L, CS (1 7/16 GKS-1045-72)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 60 In L, CS (1 1/2 GKS-1045-60)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 18 In L, CS (1 1/2 GKS-1045-18)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- BAILEY HYDRAULICS Round Keyed Shafting 1" Od, 6 Ft Long, 136713 (136713)
- Keyshaft Keyed Shafts