This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1-7/16 In, 24 In L, CS 1 7/16 GKS-1045-24

Keyed Shaft, Dia. 1-7/16 In, 24 In L, CS (Discontinued)

  • Mfr # 1 7/16 GKS-1045-24
  • Zoro # G7512881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1 7/16 GKS-1045-24
Zoro #
G7512881
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 7/16 in
Length
24 in
Keyway Depth
0.1875 in
Keyway Width
0.375 in
Diameter Tolerance
-0.001/-0.003 in
Overall Length
24 in

Details

Keyway
3/8 in x 3/16 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 1 7/16 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.003 in, Keyway Depth 0.1875 in, Keyway Width 0.375 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.