This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1 In, 12 In L, Aluminum 1-GKS-2024-12

Keyed Shaft, Dia. 1 In, 12 In L, Aluminum (Discontinued)

  • Mfr # 1-GKS-2024-12
  • Zoro # G7189996
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-GKS-2024-12
Zoro #
G7189996
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Length
12 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Diameter Tolerance
-0.0005/-0.0025
Keyway Length
12 in
Overall Length
12 in

Details

Keyway
1/4 in x 1/8 in
Material
2024 Aluminum
Standards
ANSI B17.1-1967, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Keyed Shaft, Material 2024 Aluminum, Diameter 1 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0005/-0.0025, End Type Keyed, Keyway Depth 1/8 in, Keyway Length 12 in, Keyway Width 1/4 in, Standards ANSI B17.1-1967, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.