This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 1 In, 24 In L, 316 SS 1 GKS-316-24

Keyed Shaft, Dia. 1 In, 24 In L, 316 SS (Discontinued)

  • Mfr # 1 GKS-316-24
  • Zoro # G6777574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1 GKS-316-24
Zoro #
G6777574
UPC #
094719407564
Country of Origin
United States

Dimensions

Diameter
1 in
Length
24 in
Keyway Width
0.25 in
Keyway Depth
0.125 in
Diameter Tolerance
-0.0005/-0.0025 in
Overall Length
24 in

Details

Keyway
1/4 in x 1/8 in
Material
316 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
System of Measurement
Inch

Description

Keyed Shaft, Material 316 Stainless Steel, Diameter 1 in, System of Measurement Inch, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 0.125 in, Keyway Width 0.25 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.