This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 11/16 In, 48 In L, CS 11/16 GKS-1045-48

Keyed Shaft, Dia. 11/16 In, 48 In L, CS (Discontinued)

  • Mfr # 11/16 GKS-1045-48
  • Zoro # G6999937
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11/16 GKS-1045-48
Zoro #
G6999937
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11/16 in
Length
48 in
Keyway Width
0.094 in
Overall Length
48 in

Details

Keyway
3/16 in x 3/32 in
Material
Carbon Steel Grade 1045
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 11/16 in, Keyway Width 0.094 in, Standards ANSI B17.1-1967, ASTM A-108, R1973

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.