This item is Discontinued.

Keyshaft Keyed Shaft, Dia. 15/16 In, 48 In L, CS 15/16 GKS-1045-48

Keyed Shaft, Dia. 15/16 In, 48 In L, CS (Discontinued)

  • Mfr # 15/16 GKS-1045-48
  • Zoro # G6664655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15/16 GKS-1045-48
Zoro #
G6664655
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15/16 in
Length
48 in
Keyway Depth
0.796 in
Diameter Tolerance
-0.0005/-0.0025 in
Keyway Width
0.25 in
Overall Length
48 in

Details

Keyway
1/4 in x 1/8 in
Material
Carbon Steel Grade 1045
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Item
Keyed Shaft
Straightness Tolerance
0.012 in/ft

Description

Keyed Shaft, Material Carbon Steel Grade 1045, Diameter 15/16 in, Diameter Tolerance -0.0005/-0.0025 in, Keyway Depth 0.796 in, Keyway Width 0.25 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.