This item is Discontinued.

Keyshaft Keyed Shaft, Dia 2-7/16 In, 24 In L, 316 SS 2 7/16 GKS-316-24

Keyed Shaft, Dia 2-7/16 In, 24 In L, 316 SS (Discontinued)

  • Mfr # 2 7/16 GKS-316-24
  • Zoro # G6960947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2 7/16 GKS-316-24
Zoro #
G6960947
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 7/16 in
Length
24 in
Keyway Width
0.313 in
Overall Length
24 in

Details

Keyway
5/8 in x 5/16 in
Material
316 Stainless Steel
Standards
ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
Item
Keyed Shaft

Description

Keyed Shaft, Material 316 Stainless Steel, Diameter 2 7/16 in, Keyway Width 0.313 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.