This item is Discontinued.

Keyshaft Keyed Shaft, Dia 2-7/16 In, 72 In L, 304 SS 2 7/16 GKS-304-72

Keyed Shaft, Dia 2-7/16 In, 72 In L, 304 SS (Discontinued)

  • Mfr # 2 7/16 GKS-304-72
  • Zoro # G7204635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2 7/16 GKS-304-72
Zoro #
G7204635
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 7/16 in
Length
72 in
Keyway Width
5/8 in
Diameter Tolerance
-0.001/-0.0035
Keyway Depth
5/16 in
Overall Length
72 in
Keyway Length
72 in

Details

Keyway
5/8 in x 5/16 in
Material
304 Stainless Steel
Item
Keyed Shaft
Standards
ANSI B17.1-1967, ASTM A-108, R1973
Straightness Tolerance
0.012 in/ft
End Type
Keyed
System of Measurement
Inch
Number of Grooves
0

Description

Keyed Shaft, Material 304 Stainless Steel, Diameter 2 7/16 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance -0.001/-0.0035, End Type Keyed, Keyway Depth 5/16 in, Keyway Length 72 in, Keyway Width 5/8 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.