Keyshaft
Keyed Shaft, Dia. 2 In, 18 In L, CS
Mfr # 2 GKS-1045-18
Zoro # G6408026
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Keyway 1/2 in x 1/4 in
- Length 18 in
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- VIBCO VIBRATORS Vibco Pneumatic End Mounted Piston Vibrator - 70-1S (70-1S)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.76"ID, PK20 (HC-G-PA66-BK)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (CEM3546)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1-3/16 In, 60 In L, CS (1 3/16 GKS-1045-60)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- KEYSHAFT Keyed Shaft, Dia. 1/2 In, 36 In L, 304 SS (1/2 GKS-304-36)
- KEYSHAFT Keyed Shaft, Dia. 1-3/8 In, 48 In L, CS (1 3/8 GKS-1045-48)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- Keyshaft Keyed Shafts